Blower Motor, 3/4 HP, 480V, 3 - Phase
Mfr # 36951
Zoro # G0351990
product price: $1,081.99
/ea
Free Shipping & Returns
Key Features
Motor Design
3-Phase
HP
3/4
Voltage
208/240/480V AC
Phase
Three
Fits Brand
Reznor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36951
Zoro #
G0351990
UPC #
-
Country of Origin
Mexico
Details
Item
Direct Drive Blower Motor
Motor Design
3-Phase
HP
3/4
Voltage
208/240/480V AC
Phase
Three
Fits Brand
Reznor
Motor Service Factor
1.25
Description
Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, Voltage 208-230/460V AC, Full Load Amps 2.6/1.3 A, 56 Frame, Motor Service Factor 1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.