Shop REZNOR
See all product information
Create Account
DSI Electrode, Ceramic; Aluminum
- Mfr # 1024503R
- Zoro # G716608214
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Material
Ceramic; Aluminum
Compatible with Manufacturer Model Number
195265
Product Type
DSI Electrode
Compatible Manufacturer Model Number
195265
Compatible with Grainger Part Number
50PN32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1024503R
- Zoro #
- G716608214
- UPC #
- 663132497263
- Country of Origin
- United States
Details
- Item
- DSI Electrode
- Material
- Ceramic; Aluminum
- Compatible with Manufacturer Model Number
- 195265
- Product Type
- DSI Electrode
- Compatible Manufacturer Model Number
- 195265
- Compatible with Grainger Part Number
- 50PN32
- For Manufacturer Part Number
- 195265
- Compatible with Mfr. Model Number
- 195265
- Compatible Manufacturer Part Number
- 195265
- Shell Material
- Ceramic; Aluminum
Description
DSI Electrode, Product Type DSI Electrode, Material Ceramic; Aluminum, Includes Not Applicable, Compatible with Manufacturer Model Number 195265, Compatible with Grainger Part Number 50PN32, Heat Exchanger Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.