Fan and Blower Motor
Mfr # 115802
Zoro # G0350800
original price: $751.99
7% off
new price: $693.99
/ea
Free Shipping & Returns
Key Features
Voltage
460V AC
For Use With Mfr. Model Number
116280
Fits Brand
Reznor
Application
Blower-Type Gas-Fired Unit Heaters
Motor Application
Blower-Type Gas-Fired Unit Heaters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
115802
Zoro #
G0350800
UPC #
-
Country of Origin
United States
Details
Item
Venter Motor
Voltage
460V AC
For Use With Mfr. Model Number
116280
Fits Brand
Reznor
Application
Blower-Type Gas-Fired Unit Heaters
Motor Application
Blower-Type Gas-Fired Unit Heaters
Compatible Manufacturer Model Number
116280
Phase
Three
OEM Replacement Brand
Reznor
Motor Design
3-Phase
Description
Fan and Blower Motor, Three Phase, Motor Design Three-Phase, Not Applicable HP, Nameplate RPM Not Applicable, Voltage 460V AC, Full Load Amps 0.34 A, Not Applicable Frame, OEM Replacement Brand Reznor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.