Zoro Homepage

Fan and Blower Motor, 1/4 hp

  • Mfr # 95545

  • Zoro # G0351948


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
For Use With Mfr. Model Number
F300
Fits Brand
Reznor
Application
Fan
Compatible Manufacturer Model Number
F300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95545
Zoro #
G0351948
UPC #
-
Country of Origin
Mexico

Details

Item
Fan
Voltage
115V AC
For Use With Mfr. Model Number
F300
Fits Brand
Reznor
Application
Fan
Compatible Manufacturer Model Number
F300
Motor Application
Fans
Motor Enclosure Design
Open Air-Over
HP
1/4 hp
OEM Replacement Brand
Reznor
Motor Design
1-Phase
Phase
Single

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 850 RPM, Voltage 115V AC, Full Load Amps 4.0 A, 48Y Frame, OEM Replacement Brand Reznor, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.