Zoro Homepage

Fan and Blower Motor, .152 hp

  • Mfr # 163893

  • Zoro # G2492966


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Voltage
460V AC
Includes
Capacitor
Phase
3
Application
Fan
Nameplate RPM
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163893
Zoro #
G2492966
UPC #
-
Country of Origin
United States

Details

Item
Fan Motor with Capacitor, 460V, 3000 rpm
Voltage
460V AC
Includes
Capacitor
Phase
3
Application
Fan
Nameplate RPM
3000
Voltage Compatibility
460V AC
RPM Range
1,801-3,000
Capacitor Required
Yes
Motor Application
Fan

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, Nameplate RPM 3,000 RPM, Voltage 460V AC, Full Load Amps .47 A, 3.3 Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.