Zoro Homepage

Fan and Blower Motor, .17 hp

  • Mfr # 214598

  • Zoro # G0351467


original price: $1,141.99
9% off
new price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Voltage
208/230/460/575V
Fits Brand
Reznor
Usable @ 208V
Usable at 208V
OEM Replacement Brand
Reznor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214598
Zoro #
G0351467
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Voltage
208/230/460/575V
Fits Brand
Reznor
Usable @ 208V
Usable at 208V
OEM Replacement Brand
Reznor

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 3200 RPM, Voltage 208-230V AC, Full Load Amps .8 A, Not Applicable Frame, OEM Replacement Brand Reznor, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.