Zoro Homepage

Fan and Blower Motor, 1/7 hp

  • Mfr # 220784

  • Zoro # G2492981


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
1
Voltage Compatibility
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220784
Zoro #
G2492981
UPC #
-
Country of Origin
United States

Details

Item
Venter Assembly Motor, Less Shroud
Voltage
115V AC
Phase
1
Voltage Compatibility
115V AC

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/7 hp HP, Nameplate RPM 3200 RPM, Voltage 115V AC, Full Load Amps 1.6 A, 3.3 Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.