Zoro Homepage

Fan and Blower Motor, 1/9 hp

  • Mfr # 161416

  • Zoro # G2493079


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Voltage
208/230V AC
Includes
Capacitor
Phase
3
Capacitor Required
Yes
Motor Design
1-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161416
Zoro #
G2493079
UPC #
-
Country of Origin
United States

Details

Item
Venter Motor, 208/230V with Capacitor
Voltage
208/230V AC
Includes
Capacitor
Phase
3
Capacitor Required
Yes
Motor Design
1-Phase
Voltage Compatibility
208V AC, 230V AC
Usable @ 208V
Usable at 208V

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/9 hp HP, Nameplate RPM 3200 RPM, Voltage 208-230V AC, Full Load Amps .56-.62 A, 3.3 Frame, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.