Zoro Homepage

Fan and Blower Motor, 3/4 hp

  • Mfr # 201762

  • Zoro # G0351421


original price: $624.99
7% off
new price: $580.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Reznor
No. of Speeds
3
OEM Replacement Brand
Reznor
HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201762
Zoro #
G0351421
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Fits Brand
Reznor
No. of Speeds
3
OEM Replacement Brand
Reznor
HP
3/4 hp

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 11.8 A, 48Y Frame, OEM Replacement Brand Reznor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.