Zoro Homepage

Fan and Blower Motor, 5 hp

  • Mfr # 113371

  • Zoro # G0350730


product price: $1,413.99
/ea
Free Shipping & Returns

Key Features

Voltage
208/240/480V
Fits Brand
Reznor
Application
Blower-Type Gas-Fired Unit Heaters; Fan-Type Gas-Fired Unit Heaters
Full Load Amps
13.2 A, 13.4 A, 6.6 A
Motor Application
Blower-Type Gas-Fired Unit Heaters, Fan-Type Gas-Fired Unit Heaters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113371
Zoro #
G0350730
UPC #
-
Country of Origin
United States

Details

Item
Motor
Voltage
208/240/480V
Fits Brand
Reznor
Application
Blower-Type Gas-Fired Unit Heaters; Fan-Type Gas-Fired Unit Heaters
Full Load Amps
13.2 A, 13.4 A, 6.6 A
Motor Application
Blower-Type Gas-Fired Unit Heaters, Fan-Type Gas-Fired Unit Heaters
Motor Design
3-Phase
HP
5 hp
Motor Service Factor
1.15
Phase
Three
OEM Replacement Brand
Reznor
Usable @ 208V
Usable at 208V
Motor Enclosure Design
Open Air-Over
Nominal Efficiency
85 %

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 3,450 RPM, Full Load Amps 13.2 A, 13.4 A, 6.6 A, 56HZ Frame, OEM Replacement Brand Reznor, Usable @ 208V Usable at 208V, Motor Service Factor 1.15, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.