Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Coil Motor

  • Mfr # 100992

  • Zoro # G0350618


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Fits Brand
Reznor
Application
Fan
Phase
Single
Motor Design
1-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100992
Zoro #
G0350618
UPC #
-
Country of Origin
United States

Details

Item
Motor
Voltage
115V AC
Fits Brand
Reznor
Application
Fan
Phase
Single
Motor Design
1-Phase
OEM Replacement Brand
Reznor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Application
Fans

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, Not Applicable HP, Nameplate RPM 1,550 RPM, Voltage 115V AC, Full Load Amps 1.8 A, Not Applicable Frame, OEM Replacement Brand Reznor, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.