Zoro Homepage

Fan Motor, 1/12 hp

  • Mfr # 196826

  • Zoro # G0351290


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Voltage
208/230V
Fits Brand
Reznor
Application
Fan
Motor Enclosure Design
Open Air-Over
Usable @ 208V
Usable at 208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196826
Zoro #
G0351290
UPC #
-
Country of Origin
Mexico

Details

Item
Fan Motor
Voltage
208/230V
Fits Brand
Reznor
Application
Fan
Motor Enclosure Design
Open Air-Over
Usable @ 208V
Usable at 208V
OEM Replacement Brand
Reznor
Motor Application
Fans
HP
0.06 hp

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 hp HP, Nameplate RPM 1,550 RPM, Voltage 208-230V AC, Full Load Amps 1.10/0.49 A, Not Applicable Frame, OEM Replacement Brand Reznor, Usable @ 208V Usable at 208V, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.