Zoro Homepage

Fan Motor, 1/15 hp

  • Mfr # 203310

  • Zoro # G7764246


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Reznor
Voltage
115V AC
Phase
1
Application
Fan
HP
0.06 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203310
Zoro #
G7764246
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Reznor
Item
Fan Motor, 115V, 1550 rpm, 0.06 HP
Voltage
115V AC
Phase
1
Application
Fan
HP
0.06 hp
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Application
Fans

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/15 hp HP, Nameplate RPM 1,550 RPM, Voltage 115V AC, Full Load Amps 2.0 A, 42 Frame, OEM Replacement Brand Reznor, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.