Fan Motor, 1/2 hp
Mfr # 196247
Zoro # G0351211
product price: $627.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V AC
Fits Brand
Reznor
For Use With Mfr. Model Number
UDAP-300
Application
Fan
Motor Application
Fans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
196247
Zoro #
G0351211
UPC #
-
Country of Origin
United States
Details
Item
Fan Motor
Voltage
115V AC
Fits Brand
Reznor
For Use With Mfr. Model Number
UDAP-300
Application
Fan
Motor Application
Fans
HP
1/2 hp
Compatible Manufacturer Model Number
UDAP-300
OEM Replacement Brand
Reznor
Motor Enclosure Design
Open Air-Over
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,050 RPM, Voltage 115V AC, Full Load Amps 8.0, 48Y Frame, OEM Replacement Brand Reznor, Motor Enclosure Design Open Air Over
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.