Fan Motor, 1/67 hp
Mfr # 96286
Zoro # G0352173
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V AC
For Use With Mfr. Model Number
F25
Fits Brand
Reznor
Application
Fan
Motor Application
Fans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96286
Zoro #
G0352173
UPC #
-
Country of Origin
United States
Details
Item
Fan
Voltage
115V AC
For Use With Mfr. Model Number
F25
Fits Brand
Reznor
Application
Fan
Motor Application
Fans
OEM Replacement Brand
Reznor
Compatible Manufacturer Model Number
F25
Phase
Single
Motor Design
1-Phase
Motor Enclosure Design
Open Air-Over
Description
Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/67 hp HP, Nameplate RPM 1,550 RPM, Voltage 115V AC, Full Load Amps .6 A, Not Applicable Frame, OEM Replacement Brand Reznor, Motor Enclosure Design Open Air Over
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.