This item is Discontinued.

Reznor Gas Valve, 24V, 3.5" WC, Natural Gas, 1/2" 136193

Gas Valve, 24V, 3.5" WC, Natural Gas, 1/2" (Discontinued)

  • Mfr # 136193
  • Zoro # G0350861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136193
Zoro #
G0350861
UPC #
-
Country of Origin
United States

Details

Item
Gas Valve, 24V, 3.5" WC, Nat Gas, 1/2"
Fits Brand
Reznor

Description

Gas Valve, 24V, 3.5 In. WC, Nat Gas, 1/2 In., Fits Brand Reznor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.