Gas Valve, 24V, 3.5" WC, Natural Gas, 3/4"
Mfr # 221525
Zoro # G0351613
product price: $472.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
222037
Fits Brand
Reznor
Voltage
24V AC
Product Type
Gas Valve
Valve Design
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
221525
Zoro #
G0351613
UPC #
-
Country of Origin
United States
Dimensions
Port Connection Size
3/4 in
Details
Item
Gas Valve
For Use With Mfr. Model Number
222037
Fits Brand
Reznor
Voltage
24V AC
Product Type
Gas Valve
Valve Design
Single
For Media
Natural Gas
Description
Gas Valve, For Media Natural Gas, Port Connection Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.