Inducer Motor, 1/8 hp
Mfr # 132378
Zoro # G0350870
product price: $603.99
/ea
Free Shipping & Returns
Key Features
Voltage
208/230V
Fits Brand
Reznor
Includes
Venter Motor Assembly
Usable @ 208V
Usable at 208V
OEM Replacement Brand
Reznor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132378
Zoro #
G0350870
UPC #
-
Country of Origin
Mexico
Details
Item
Venter Motor Replacement Kit
Voltage
208/230V
Fits Brand
Reznor
Includes
Venter Motor Assembly
Usable @ 208V
Usable at 208V
OEM Replacement Brand
Reznor
Description
Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 3,000 RPM, Voltage 208-230V AC, Full Load Amps .70/.80 A, Not Applicable Frame, OEM Replacement Brand Reznor, Usable @ 208V Usable at 208V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.