Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inducer Motor

  • Mfr # 236158

  • Zoro # G415780303


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236158
Zoro #
G415780303
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Phase
Single
Voltage
115V AC

Description

Inducer Motor, Single Phase, Motor Design Capacitor-Start, Nameplate RPM 3,200 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.5A, 3.3 Frame, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.