Inducer Motor
Mfr # 97727
Zoro # G0352237
product price: $586.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V AC
For Use With Mfr. Model Number
FE100
Fits Brand
Reznor
Application
Blower-Type Gas-Fired Unit Heaters; Fan-Type Gas-Fired Unit Heaters
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97727
Zoro #
G0352237
UPC #
-
Country of Origin
Mexico
Details
Item
Venter Motor with Wheel Assembly
Voltage
115V AC
For Use With Mfr. Model Number
FE100
Fits Brand
Reznor
Application
Blower-Type Gas-Fired Unit Heaters; Fan-Type Gas-Fired Unit Heaters
Phase
Single
Motor Design
1-Phase
Motor Application
Blower-Type Gas-Fired Unit Heaters, Fan-Type Gas-Fired Unit Heaters
Compatible Manufacturer Model Number
FE100
OEM Replacement Brand
Reznor
Description
Single Phase, Motor Design Shaded Pole, Not Applicable HP, Nameplate RPM 3,000 RPM, Voltage 115V AC, Full Load Amps 1.25 A, Not Applicable Frame, OEM Replacement Brand Reznor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.