Lp 1/2" Gas Valve 24V, 10"Wc, Propane Gas, 24V, 10" WC, Standard Opening, Single stage
Mfr # 260606
Zoro # G7505482
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
24V
Gas Type
Propane Gas
Inlet Size
1/2"
Outlet Size
1/2"
Valve Type
Standard Opening, Single stage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
260606
Zoro #
G7505482
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1/2"
Outlet Size
1/2"
Details
Coil Volts
24V
Gas Type
Propane Gas
Valve Type
Standard Opening, Single stage
Item
Lp 1/2" Gas Valve 24V,10"Wc
Pressure Setting Range
10" WC
Description
Lp 1/2 In. Gas Valve 24V,10 In.Wc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.