Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reznor Motor, 115V, 2A, C-Frame 260422

Motor, 115V, 2A, C-Frame (Discontinued)

  • Mfr # 260422
  • Zoro # G7764219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260422
Zoro #
G7764219
UPC #
-
Country of Origin
Mexico

Details

Item
Motor, 115V, 2A, C-Frame
Fits Brand
Reznor

Description

Motor, 115V, 2A, C-Frame, Fits Brand Reznor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.