Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reznor Motor, 1/6 HP, 115V 88781

Motor, 1/6 HP, 115V (Discontinued)

  • Mfr # 88781
  • Zoro # G2492990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88781
Zoro #
G2492990
UPC #
-
Country of Origin
Mexico

Details

Voltage
115VAC
Features
Stud Mount Motor
Item
Motor, 1/6 HP, 115V
Phase
1

Description

Motor, 1/6 HP, 115V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.