Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3 HP, 208V, 3 Phase

  • Mfr # 159185

  • Zoro # G2493097


product price: $1,305.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159185
Zoro #
G2493097
UPC #
-
Country of Origin
Mexico

Details

Item
Motor, 3 HP, 208V, 3 Phase
Voltage
208V
Phase
3

Description

OEM Replacement Motor, 3 hp HP, Voltage 208V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.