Zoro Homepage

Pressure Switch, 0.40" WC, SPST

  • Mfr # 197030

  • Zoro # G0351333


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Reznor
For Use With Mfr. Model Number
UDAP-125
Product Type
Pressure Switch
Contact Form
SPST
Maximum Pressure Setting
0.4 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197030
Zoro #
G0351333
UPC #
-
Country of Origin
Mexico

Details

Item
Pressure Switch
Fits Brand
Reznor
For Use With Mfr. Model Number
UDAP-125
Product Type
Pressure Switch
Contact Form
SPST
Maximum Pressure Setting
0.4 in wc
Compatible Manufacturer Part Number
UDAP-125

Description

Pressure Switch, Contact Form SPST, Maximum Pressure Setting 0.4 in wc, Product Type Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.