Zoro Homepage

Terminal Strip, for 24V 2 - Screw

  • Mfr # 96041

  • Zoro # G7521223


original price: $22.19
9% off
new price: $19.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96041
Zoro #
G7521223
UPC #
-
Country of Origin
Mexico

Details

Item
Terminal Strip,for 24V 2-Screw

Description

Terminal Strip,for 24V 2-Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.