Zoro Homepage

Ventor Assembly, 208-230V

  • Mfr # 220785

  • Zoro # G0351622


product price: $944.99
/ea
Free Shipping & Returns

Key Features

Voltage
208/230V
Fits Brand
Reznor
Product Type
Venter Motor and Wheel Assembly
Usable @ 208V
Yes
Motor Design
1-Phase or 3-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220785
Zoro #
G0351622
UPC #
-
Country of Origin
Mexico

Details

Item
Venter Assembly
Voltage
208/230V
Fits Brand
Reznor
Product Type
Venter Motor and Wheel Assembly
Usable @ 208V
Yes
Motor Design
1-Phase or 3-Phase
Phase
1
OEM Replacement Brand
Reznor
Compatible with Series
APD, UDAP, UDAS
Nameplate Voltage
208/230V
Compatible with Brand
Reznor
For Use With
Venter and Flue Wrapper

Description

Venter Assembly, Compatible with Brand Reznor, Compatible with Series APD, UDAP, UDAS, Nameplate Voltage 208/230V, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.