Zoro Homepage

Ventor Motor

  • Mfr # 116280

  • Zoro # G0350819


product price: $1,576.99
/ea
Free Shipping & Returns

Key Features

Voltage
575V
Fits Brand
Reznor
Application
Blower-Type Gas-Fired Unit Heaters
OEM Replacement Brand
Reznor
Motor Design
3-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116280
Zoro #
G0350819
UPC #
-
Country of Origin
Mexico

Details

Item
Venter Motor with Wheel Assembly
Voltage
575V
Fits Brand
Reznor
Application
Blower-Type Gas-Fired Unit Heaters
OEM Replacement Brand
Reznor
Motor Design
3-Phase
Motor Application
Blower-Type Gas-Fired Unit Heaters
Phase
Three

Description

Three Phase, Motor Design Three-Phase, Not Applicable HP, Nameplate RPM Not Applicable, Voltage 480V AC, Full Load Amps 0.34, Not Applicable Frame, OEM Replacement Brand Reznor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.