Ventor Motor
Mfr # 148054
Zoro # G0350977
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Voltage
208/230/460V (Three Phase); 208/230V (Single Phase)
For Use With Mfr. Model Number
116102
Fits Brand
Reznor
Application
Blower-Type Gas-Fired Unit Heaters; Fan-Type Gas-Fired Unit Heaters
OEM Replacement Brand
Reznor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148054
Zoro #
G0350977
UPC #
-
Country of Origin
Mexico
Details
Item
Venter Motor
Voltage
208/230/460V (Three Phase); 208/230V (Single Phase)
For Use With Mfr. Model Number
116102
Fits Brand
Reznor
Application
Blower-Type Gas-Fired Unit Heaters; Fan-Type Gas-Fired Unit Heaters
OEM Replacement Brand
Reznor
Phase
Three
Compatible Manufacturer Model Number
116102
Usable @ 208V
Usable at 208V
Motor Application
Blower-Type Gas-Fired Unit Heaters, Fan-Type Gas-Fired Unit Heaters
Motor Design
1-Phase or 3-Phase
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, Not Applicable HP, Nameplate RPM 3200 RPM, Voltage 208-230V AC, Full Load Amps .6/.7 A, Not Applicable Frame, OEM Replacement Brand Reznor, Usable @ 208V Usable at 208V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.