Ventor Motor
Mfr # 87434
Zoro # G0351893
product price: $420.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V AC
For Use With Mfr. Model Number
136962
Fits Brand
Reznor
Application
Blower-Type Gas-Fired Unit Heaters; Fan-Type Gas-Fired Unit Heaters
OEM Replacement Brand
Reznor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87434
Zoro #
G0351893
UPC #
-
Country of Origin
Mexico
Details
Item
Venter Motor
Voltage
115V AC
For Use With Mfr. Model Number
136962
Fits Brand
Reznor
Application
Blower-Type Gas-Fired Unit Heaters; Fan-Type Gas-Fired Unit Heaters
OEM Replacement Brand
Reznor
Compatible Manufacturer Model Number
136962
Motor Application
Blower-Type Gas-Fired Unit Heaters, Fan-Type Gas-Fired Unit Heaters
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, Not Applicable HP, Nameplate RPM 3,000 RPM, Voltage 115V AC, Full Load Amps 1.4 A, Not Applicable Frame, OEM Replacement Brand Reznor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.