Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rfr - Jansen Electronics Fake Ptz Camera, Flashing Led, 3V PTZFLED

Fake Ptz Camera, Flashing Led, 3V (Discontinued)

  • Mfr # PTZFLED
  • Zoro # G202697371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTZFLED
Zoro #
G202697371
UPC #
-
Country of Origin
China

Dimensions

Height
5.5
Length
9.5
Width
6
Outside Diameter
1

Description

This dummy camera closely resembles real, current-model security cameras giving you a low-cost alternative to expensive security systems to help reduce costly property losses. This dummy camera fools thieves and vandals into thinking they are being recorded so they’ll look somewhere else for a target. This realistic camera features an adjustable mounting arm with ceiling and wall mounts just like an authentic security camera and features a blinking LED "recording" light. Suitable for indoor and outdoor use. Requires (2) AA batteries (not included) to power flashing LED.

Note: Not for use directly in rain or snow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.