Zoro Homepage

Outdoor "Dummy" Security Camera

  • Mfr # 3KNG8

  • Zoro # G402697522


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Width
8.3
Length
16.1
Outside Diameter
4.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KNG8
Zoro #
G402697522
UPC #
-
Country of Origin
China

Dimensions

Width
8.3
Length
16.1
Outside Diameter
4.24

Description

The realistic appearance of this outdoor "dummy" security camera makes it virtually impossible to distinguish from a real camera. This imitation security camera is an inexpensive solution for increasing security around your farm or business. Camera includes lifelike video cable and mounting hardware with no wiring required. This is the same aluminum housing (minus the camera) used in expensive professional outdoor security systems for an authentic appearance. Aluminum housing and steel base are powder coated for maximum rust and corrosion resistance and can be adjusted side-to-side and up or down. Housing measures 15"L x 5"W x 5"D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.