10 AWG DC POWER CABLE, L3, GRAY W/ BRAID, Sold by the FT
Mfr # 10AWG-L3GY
Zoro # G911130411
product price: $1.19
/eaSold in multiples of 250 for $297.50
Key Features
Temp. Rating
90C
Number of Conductors
1
Wire Size
10 AWG
Voltage
600V
Jacket Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10AWG-L3GY
Zoro #
G911130411
UPC #
-
Country of Origin
China
Dimensions
Wire Size
10 AWG
Details
Item
DC Power Cable
Temp. Rating
90C
Number of Conductors
1
Voltage
600V
Jacket Color
Gray
Jacket Material
COTTON BRAID
Color
Gray
Material
Tinned Copper
Max. Cord Temp.
90 C
Insulation Material
LSZH THERMOSET
Stranding
105
Conductor Shielding Type
Mylar Tape
Conductor Type
Stranded
Overall Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.