Zoro Homepage

10 AWG DC POWER CABLE, L3, RED W/ BRAID, Sold by the FT

  • Mfr # 10AWG-L3RD

  • Zoro # G911129354


product price: $1.19
/ea
Sold in multiples of 250 for $297.50

Key Features

Temp. Rating
90C
Number of Conductors
1
Wire Size
10 AWG
Voltage
600V
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10AWG-L3RD
Zoro #
G911129354
UPC #
-
Country of Origin
China

Dimensions

Wire Size
10 AWG

Details

Item
DC Power Cable
Temp. Rating
90C
Number of Conductors
1
Voltage
600V
Jacket Color
Red
Jacket Material
COTTON BRAID
Color
Red
Max. Cord Temp.
90 C
Material
Tinned Copper
Overall Shielding Type
Unshielded
Conductor Shielding Type
Mylar Tape
Conductor Type
Stranded
Insulation Material
LSZH THERMOSET
Stranding
105

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.