1/0 AWG DC POWER CABLE, L4, BLUE W/ BRAID, Sold by the FT
Mfr # 1/0-L4BL
Zoro # G811130603
product price: $7.15
/eaSold in multiples of 100 for $715.00
Key Features
Temp. Rating
90C
Number of Conductors
1
Wire Size
1/0
Voltage
600V
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/0-L4BL
Zoro #
G811130603
UPC #
-
Country of Origin
China
Dimensions
Wire Size
1/0
Details
Item
DC Power Cable
Temp. Rating
90C
Number of Conductors
1
Voltage
600V
Jacket Color
Blue
Jacket Material
COTTON BRAID
Color
Blue
Max. Cord Temp.
90 C
Material
Tinned Copper
Stranding
210
Conductor Type
Stranded
Insulation Material
LSZH THERMOSET
Overall Shielding Type
Unshielded
Conductor Shielding Type
Mylar Tape
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.