Zoro Homepage

14 AWG DC POWER CABLE, L3, GREEN W/ BRAID, Sold by the FT

  • Mfr # 14AWG-L3GN

  • Zoro # G511130811


product price: $0.97
/ea
Sold in multiples of 250 for $242.50

Key Features

Number of Conductors
1
Cord Length
ft
Wire Size
14 AWG
Trade Designation
L3
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14AWG-L3GN
Zoro #
G511130811
UPC #
-
Country of Origin
China

Dimensions

Cord Length
ft
Wire Size
14 AWG

Details

Item
DC Power Cable
Number of Conductors
1
Trade Designation
L3
Voltage
600V
Jacket Color
Green
Jacket Material
COTTON BRAID
Max. Cord Temp.
90 C
Color
Green
Material
Tinned Copper
Overall Shielding Type
Unshielded
Conductor Shielding Type
Mylar Tape
Insulation Material
LSZH THERMOSET
Stranding
41
Conductor Type
Stranded
Conductor Design
Stranded
Conductor Material
Tinned Copper

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.