Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 AWG DC POWER CABLE, L2, BLUE W/O BRAID, Sold by the FT

  • Mfr # 4AWG-L2BL

  • Zoro # G511129853


product price: $3.49
/ea
Sold in multiples of 100 for $349.00

Key Features

Number of Conductors
1
Cord Length
4000 ft
Wire Size
4 AWG
Trade Designation
L2
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AWG-L2BL
Zoro #
G511129853
UPC #
-
Country of Origin
China

Dimensions

Cord Length
4000 ft
Wire Size
4 AWG

Details

Item
DC Power Cable
Number of Conductors
1
Trade Designation
L2
Voltage
600V
Jacket Color
Blue
Jacket Material
Bare
Max. Cord Temp.
90 C
Color
Blue
Material
Tinned Copper
Conductor Shielding Type
Mylar Tape
Insulation Material
LSZH THERMOSET
Stranding
105
Overall Shielding Type
Unshielded
Conductor Type
Stranded
Conductor Material
Tinned Copper
Conductor Design
Stranded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.