Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 AWG DC POWER CABLE, L4, GRAY W/ BRAID, Sold by the FT

  • Mfr # 6AWG-L4GY

  • Zoro # G311129572


product price: $2.79
/ea
Sold in multiples of 100 for $279.00

Key Features

Number of Conductors
1
Cord Length
6000 ft
Wire Size
6 AWG
Trade Designation
L4
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AWG-L4GY
Zoro #
G311129572
UPC #
-
Country of Origin
China

Dimensions

Cord Length
6000 ft
Wire Size
6 AWG

Details

Item
DC Power Cable
Number of Conductors
1
Trade Designation
L4
Voltage
600V
Jacket Color
Gray
Jacket Material
COTTON BRAID
Material
Tinned Copper
Max. Cord Temp.
90 C
Color
Gray
Conductor Shielding Type
Mylar Tape
Stranding
65
Insulation Material
LSZH THERMOSET
Conductor Type
Stranded
Overall Shielding Type
Unshielded
Conductor Design
Stranded
Conductor Material
Tinned Copper

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.