Zoro Homepage

750 MCM DC POWER CABLE, L2, RED W/O BRAID, Sold by the FT

  • Mfr # 750MCM-L2RD

  • Zoro # G111129789


product price: $40.69
/ea
Sold in multiples of 100 for $4,069.00

Key Features

Number of Conductors
1
Cord Length
1500 ft
Wire Size
750MCM
Trade Designation
L2
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750MCM-L2RD
Zoro #
G111129789
UPC #
-
Country of Origin
China

Dimensions

Cord Length
1500 ft
Wire Size
750MCM

Details

Item
DC Power Cable
Number of Conductors
1
Trade Designation
L2
Voltage
600V
Jacket Color
Red
Jacket Material
Bare
Material
Tinned Copper
Max. Cord Temp.
90 C
Color
Red
Overall Shielding Type
Unshielded
Insulation Material
LSZH THERMOSET
Conductor Shielding Type
Mylar Tape
Stranding
1850
Conductor Type
Stranded
Conductor Material
Tinned Copper
Conductor Design
Stranded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.