Zoro Homepage

8 AWG DC POWER CABLE, L3, GRAY W/ BRAID, Sold by the FT

  • Mfr # 8AWG-L3GY

  • Zoro # G011130496


product price: $1.49
/ea
Sold in multiples of 250 for $372.50

Key Features

Number of Conductors
1
Cord Length
ft
Wire Size
8 AWG
Trade Designation
L3
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8AWG-L3GY
Zoro #
G011130496
UPC #
-
Country of Origin
China

Dimensions

Cord Length
ft
Wire Size
8 AWG

Details

Item
DC Power Cable
Number of Conductors
1
Trade Designation
L3
Voltage
600V
Jacket Color
Gray
Jacket Material
COTTON BRAID
Material
Tinned Copper
Max. Cord Temp.
90 C
Color
Gray
Conductor Type
Stranded
Conductor Shielding Type
Mylar Tape
Overall Shielding Type
Unshielded
Stranding
41
Insulation Material
LSZH THERMOSET
Conductor Material
Tinned Copper
Conductor Design
Stranded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.