Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120 gal Electric Water Heater, Single Phase 62.5 in H

  • Mfr # ELD120-D /639864

  • Zoro # G212937849


product price: $2,461.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Tank Capacity
120 gal
Phase
Single
Overall Height
62.5 in
Standards
AHRI Certified, CSA, UL
Features
Durable Brass Drain Valve, Efficient Design, Long Life Heating Elements, Long Life Tank Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELD120-D /639864
Zoro #
G212937849
UPC #
020352639864
Country of Origin
United States

Dimensions

Overall Height
62.5 in
Tank Diameter
28.25 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Tank Height
62.5 in
Manufacturer Warranty Length
6 yr

Details

Item
Electric Water Heater
Tank Capacity
120 gal
Phase
Single
Standards
AHRI Certified, CSA, UL
Features
Durable Brass Drain Valve, Efficient Design, Long Life Heating Elements, Long Life Tank Design
Number of Elements
2
Automatic Thermostat
Yes
Hot Outlet Type
NPT
Recovery Rate @ Rise
41 gph @ 120 Degrees F, 49 gph @ 100 Degrees F, 61 gph @ 80 Degrees F, 81 gph @ 60 Degrees F
Power Consumption
12,100 W
Product Type
Electric Tank Water Heater
Thermostat Mounting
Surface
Maximum Recovery Flow Rate
122 gph @ 40 Degrees F
Operating Voltage
277V AC
Cold Inlet Type
NPT
Element Material
Copper, Magnesium Oxide
Maximum Water Pressure
150 psi
Market
Commercial
Tank Insulation Material
Polyurethane Foam
Tank Outer Shell Finish
Porcelain Enamel
Maximum Delivered Temperature
181 Degrees F
Tank Outer Shell Material
Steel
First Hour Rating
67 gal
Equivalent BtuH
12,100 BtuH

Description

Electric Water Heater, Operating Voltage 277V AC, Phase Single, Equivalent BtuH 12,100 BtuH, First Hour Rating 67 gal, Maximum Recovery Flow Rate 122 gph @ 40 Degrees F, Overall Height 62.5 in, Power Consumption 12,100 W, Tank Capacity 120 gal, Tank Diameter 28.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.