15 gal, 120V, 16.7 A Amps, Commercial Electric Water Heater

  • Mfr # EGSP15

  • Zoro # G8730041


product price:  $923.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Amps AC
16.7 A
Industry Type
Commercial
Height to Top of Heater
24.25"
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGSP15
Zoro #
G8730041
UPC #
020352242842
Country of Origin
Mexico

Dimensions

Height to Top of Heater
24.25"
Dia./Thread Size
3/4"
Connection Size
3/4"
Height to T and P Opening
19 3/8 in
Jacket Dia.
17 3/4 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to Cold Side Connection
4 5/8 in
Height to Top of Vent Connection
24.25"
Overall Height - Water Heaters
24 1/4 in
Height to Hot Side Connection
21 7/8 in
Overall Height
24.25 in
Overall Depth
22.25 in
Overall Width
17.75 in
Manufacturer Warranty Length
3 yr Limited Tank
Tank Diameter
17.75 in
Hot Outlet Size
3/4 in
Height to Cold Inlet
4.62 in
Cold Inlet Size
3/4 in
Height to T and P Valve
19.37 in
Height to Hot Outlet
21.87 in

Details

Item
Point-of-Use Electric Water Heater
Voltage
120V
Amps AC
16.7 A
Industry Type
Commercial
Max. Pressure
150 psi
Vent Type
Standard
Connection Location
Side
Item - Water Heaters
Electric Water Heater
Number of Elements
1
Recovery @ 140 F Rise
6 gph
Phase
Single
Recovery @ 120 F Rise
7 gph
Compliance
Tested According to DOE Test Procedures; Exceed the Minimum Energy Factor Requirements of ASHRAE; Exceeds Energy Efficiency Codes of all States; Design Certified Under UL Standard 174
Temp. Range
110 Degrees to 170 Degrees F
Commercial / Residential
Commercial
Connection Type
NPT
Includes
Resistor Elements, Surface Mounted Thermostat
Tank Capacity - Plumbing
15.0 gal
Standards
ASME, CSA Certified, UL Listed
Recovery @ 100 F Rise
8 gph
Tank Capacity
15 gal
Water Heater Design
Point-of-Use
Features
Automatic Temperature Control
Total Watts
2,000 W
System of Measurement
Inch
Water Connection
3/4 in NPT
Fuel Type
Electric
Residential / Commercial
Commercial
Voltage - Water Heaters
120
Phase - Water Heaters
1
Operating Voltage
120V
Tank Insulation Material
Polyurethane
Minimum Delivered Temperature
110 Degrees F
Thermostat Mounting
Surface
Environment
Indoor
Mounting Type
Wall Mounting
Cold Inlet Type
NPT
Tank Outer Shell Material
Steel
Maximum Recovery Flow Rate
20 gph @ 40 Degrees F
Hot Outlet Type
NPT
Market
Commercial
Power Consumption
2,000 W
Maximum Water Pressure
150 psi
Tank Outer Shell Finish
Porcelain Enamel
Current
16.7 A
Included Valves
Temperature and Pressure Relief
Water Connection Location
Side
Thermal Efficiency
Not Rated
Overheat Protection
Yes
Automatic Thermostat
Yes
Recovery Rate @ Rise
10 gph @ 80 Degrees F, 14 gph @ 60 Degrees F, 20 gph @ 40 Degrees F, 6 gph @ 140 Degrees F, 7 gph @ 120 Degrees F, 8 gph @ 100 Degrees F
Maximum Delivered Temperature
170 Degrees F

Description

Electric Water Heater, Operating Voltage 120V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 20 gph @ 40 Degrees F, Overall Height 24.25 in, Overall Width 17.75 in, Power Consumption 2,000 W, Tank Capacity 15 gal, Tank Diameter 17.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 16.7 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.62 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.