15 gal, 208V, 14.4 A Amps, Commercial Electric Water Heater

  • Mfr # EGSP15

  • Zoro # G8730066


product price:  $839.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V
Amps AC
14.4 A
Connection Size
3/4"
Connection Location
Side
Height to Hot Side Connection
21 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGSP15
Zoro #
G8730066
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
3/4"
Height to Hot Side Connection
21 7/8 in
Jacket Dia.
17 3/4 in
Height to T and P Opening
19 3/8 in
Overall Height - Water Heaters
24 1/4 in
Height to Top of Vent Connection
24.25"
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Dia./Thread Size
3/4"
Height to Top of Heater
24.25"
Height to Cold Side Connection
4 5/8 in
Overall Height
24.25 in
Overall Width
17.75 in
Overall Depth
22.25 in
Height to Cold Inlet
4.62 in
Height to T and P Valve
19.37 in
Tank Diameter
17.75 in
Hot Outlet Size
3/4 in
Height to Hot Outlet
21.87 in
Cold Inlet Size
3/4 in
Manufacturer Warranty Length
3 yr Limited Tank

Details

Item
Point-of-Use Electric Water Heater
Voltage
208V
Amps AC
14.4 A
Connection Location
Side
Residential / Commercial
Commercial
Water Heater Design
Point-of-Use
Connection Type
NPT
Temp. Range
110 Degrees to 170 Degrees F
Includes
Resistor Elements, Surface Mounted Thermostat
Vent Type
Standard
Phase - Water Heaters
1
Item - Water Heaters
Electric Water Heater
Recovery @ 140 F Rise
9 gph
Recovery @ 120 F Rise
10 gph
Standards
ASME, CSA Certified, UL Listed
Commercial / Residential
Commercial
Total Watts
3,000 W
Features
Automatic Temperature Control
Phase
Single
Voltage - Water Heaters
208
Industry Type
Commercial
Fuel Type
Electric
Number of Elements
1
Compliance
Tested According to DOE Test Procedures; Exceed the Minimum Energy Factor Requirements of ASHRAE; Exceeds Energy Efficiency Codes of all States; Design Certified Under UL Standard 174
Water Connection
3/4 in NPT
Recovery @ 100 F Rise
12 gph
System of Measurement
Inch
Tank Capacity
15 gal
Tank Capacity - Plumbing
15.0 gal
Max. Pressure
150 psi
Market
Commercial
Recovery Rate @ Rise
10 gph @ 120 Degrees F, 12 gph @ 100 Degrees F, 15 gph @ 80 Degrees F, 20 gph @ 60 Degrees F, 30 gph @ 40 Degrees F, 9 gph @ 140 Degrees F
Thermostat Mounting
Surface
Thermal Efficiency
Not Rated
Current
14.4 A
Water Connection Location
Side
Environment
Indoor
Hot Outlet Type
NPT
Tank Insulation Material
Polyurethane
Maximum Recovery Flow Rate
30 gph @ 40 Degrees F
Cold Inlet Type
NPT
Overheat Protection
Yes
Operating Voltage
208V
Tank Outer Shell Finish
Porcelain Enamel
Minimum Delivered Temperature
110 Degrees F
Maximum Water Pressure
150 psi
Mounting Type
Wall Mounting
Automatic Thermostat
Yes
Power Consumption
3,000 W
Included Valves
Temperature and Pressure Relief
Maximum Delivered Temperature
170 Degrees F
Tank Outer Shell Material
Steel

Description

Electric Water Heater, Operating Voltage 208V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 24.25 in, Overall Width 17.75 in, Power Consumption 3,000 W, Tank Capacity 15 gal, Tank Diameter 17.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 14.4 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.62 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.