15 gal, 277V, 10.8 A Amps, Commercial Electric Water Heater

  • Mfr # EGSP15

  • Zoro # G8730093


product price:  $863.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V
Amps AC
10.8 A
Height to T and P Opening
19 3/8 in
Overall Height - Water Heaters
24 1/4 in
Connection Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EGSP15
Zoro #
G8730093
UPC #
020352251882
Country of Origin
Mexico

Dimensions

Height to T and P Opening
19 3/8 in
Overall Height - Water Heaters
24 1/4 in
Connection Size
3/4"
Jacket Dia.
17 3/4 in
Height to Cold Side Connection
4 5/8 in
Dia./Thread Size
3/4"
Overall Height
24.25 in
Height to Top of Heater
24.25"
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to Hot Side Connection
21 7/8 in
Height to Top of Vent Connection
24.25"
Overall Width
17.75 in
Overall Depth
22.25 in
Height to Hot Outlet
21.87 in
Height to T and P Valve
19.37 in
Manufacturer Warranty Length
3 yr Limited Tank
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in
Height to Cold Inlet
4.62 in
Tank Diameter
17.75 in

Details

Item
Point-of-Use Electric Water Heater
Voltage
277V
Amps AC
10.8 A
Water Heater Design
Point-of-Use
Phase
Single
System of Measurement
Inch
Standards
ASME, CSA Certified, UL Listed
Residential / Commercial
Commercial
Tank Capacity - Plumbing
15.0 gal
Connection Type
NPT
Recovery @ 100 F Rise
12 gph
Industry Type
Commercial
Commercial / Residential
Commercial
Fuel Type
Electric
Item - Water Heaters
Electric Water Heater
Voltage - Water Heaters
277
Recovery @ 120 F Rise
10 gph
Total Watts
3,000 W
Recovery @ 140 F Rise
9 gph
Connection Location
Side
Temp. Range
110 Degrees to 170 Degrees F
Compliance
Tested According to DOE Test Procedures; Exceed the Minimum Energy Factor Requirements of ASHRAE; Exceeds Energy Efficiency Codes of all States; Design Certified Under UL Standard 174
Includes
Resistor Elements, Surface Mounted Thermostat
Phase - Water Heaters
1
Features
Automatic Temperature Control
Number of Elements
1
Water Connection
3/4 in NPT
Tank Capacity
15 gal
Max. Pressure
150 psi
Vent Type
Standard
Current
10.8 A
Maximum Water Pressure
150 psi
Hot Outlet Type
NPT
Operating Voltage
277V
Cold Inlet Type
NPT
Automatic Thermostat
Yes
Tank Outer Shell Finish
Porcelain Enamel
Maximum Recovery Flow Rate
30 gph @ 40 Degrees F
Included Valves
Temperature and Pressure Relief
Water Connection Location
Side
Thermostat Mounting
Surface
Market
Commercial
Environment
Indoor
Recovery Rate @ Rise
10 gph @ 120 Degrees F, 12 gph @ 100 Degrees F, 15 gph @ 80 Degrees F, 20 gph @ 60 Degrees F, 30 gph @ 40 Degrees F, 9 gph @ 140 Degrees F
Tank Insulation Material
Polyurethane
Maximum Delivered Temperature
170 Degrees F
Thermal Efficiency
Not Rated
Power Consumption
3,000 W
Tank Outer Shell Material
Steel
Minimum Delivered Temperature
110 Degrees F
Overheat Protection
Yes
Mounting Type
Wall Mounting

Description

Electric Water Heater, Operating Voltage 277V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 24.25 in, Overall Width 17.75 in, Power Consumption 3,000 W, Tank Capacity 15 gal, Tank Diameter 17.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 10.8 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.62 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.