This item is Discontinued.

Rheem 18 1/2 in " x 9 1/4 in " x 27 1/2 in " Gas Tankless Water Heater ,  RTGH-C95XLP

18 1/2 in " x 9 1/4 in " x 27 1/2 in " Gas Tankless Water Heater , (Discontinued)

  • Mfr # RTGH-C95XLP
  • Zoro # G4794699
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RTGH-C95XLP
Zoro #
G4794699
UPC #
203526690407
Country of Origin
Japan

Dimensions

Depth (In.)
9 1/4 in
Height to Top of Heater
27.5"
Height (In.)
27 1/2 in
Height to Top of Vent Connection
27.5"
Manufacturers Warranty Length
5 yr on Heat Exchanger and Parts, 1 yr on Labor
Width (In.)
18 1/2 in
Hot Outlet Size
3/4 in
Overall Dimensions - H x W x D
27.5 in x 18.5 in x 9.75 in
Manufacturer Warranty Length
1 yr Labor, 5 yr Heat Exchanger, 5 yr Parts
Overall Width
18.5 in
Gas Inlet Size
3/4 in
Overall Depth
9.75 in
Cold Inlet Size
3/4 in
Overall Height
27.5 in

Details

Item - Water Heaters
Gas Tankless Water Heater
Fuel Type - Water Heaters
Liquid Propane
BtuH - Water Heaters
199,900
Ignition Type - Water Heaters
Electronic
GPM @ 45F Rise - Water Heaters
8.4
Fuel Connection - Water Heaters
3/4 in
Water Connection - Water Heaters
3/4 in
Energy Factor - Water Heaters
0.96
Type
Outdoor
BtuH
199,900
For Use With
Water
GPM @ 90F Rise
4.2
Item
Gas Tankless Water Heater
Green Certification or Other Recognition
ENERGY STAR
Gas Connection
3/4"
Compliance
AHRI Certified, CSA Certified
Residential / Commercial
Commercial
Fuel Type
Liquid Propane
Voltage
120 VAC
Temp. Range
85 degrees to 185 degrees F
Vent Type
Tankless Gas - Outdoor
Ignition Type
Electronic
Energy Factor
0.96
Standards
AHRI Certified, AIA, Canada CSA, ECO Friendly, Energy Star, LEED Point=2, US CSA (Star)
Includes
Control Cable, Manifold
Cold Inlet Type
MNPT
Control Type
Remote Control
Features
Digital Display, Freeze Protection to -30F, High Altitude Capability up to 8,400 ft, Self-Diagnostic System
Maximum Delivered Temperature
120 Degrees F
Minimum Water Pressure
14 psi
Maximum Flow Rate
9.5 gpm
Low NOx
Yes
Thermal Efficiency
95 %
Mounting Orientation
Horizontal, Vertical
Hot Outlet Type
MNPT
Hot Outlet Connection Gender
Male
Gas Inlet Type
MNPT
WiFi Enabled
Yes
Included Valves
Shutoff
Minimum Flow Activation
0.26 gpm
Minimum Delivered Temperature
100 Degrees F
Maximum Water Pressure
150 psi
Cold Inlet Gender
Male
Default Temperature
120 Degrees F
Low NOx Rating
Includes California Low NOx Compliant Burner
Condensing
Yes
Gas Inlet Gender
Male
Temperature Range
100 Degrees F to 120 Degrees F
Energy Efficiency
High-Efficiency Condensing (90% or More)
Maximum Heating Capacity
199,000 BTU/ft/sq ft/hr/ Degrees F
Condensing System
High Efficiency
Minimum Heating Capacity
11,000 BTU/ft/sq ft/hr/ Degrees F
Operating Voltage
120V AC
Environment
Outdoor
Market
Commercial

Description

Gas Tankless Water Heater, Fuel Type Liquid Propane, Low NOx Yes, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 9.5 gpm, Maximum Heating Capacity 199,000 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.26 gpm, Overall Depth 9.75 in, Overall Height 27.5 in, Overall Width 18.5 in, Maximum Delivered Temperature 120 Degrees F, Minimum Delivered Temperature 100 Degrees F, Thermal Efficiency 95 Percent, Condensing Yes, Environment Outdoor, Market Commercial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.