This item is Discontinued.

Rheem 18 1/2 in " x 9 1/4 in " x 27 1/2 in " Gas Tankless Water Heater ,  RTGH-CM95DVLN

18 1/2 in " x 9 1/4 in " x 27 1/2 in " Gas Tankless Water Heater , (Discontinued)

  • Mfr # RTGH-CM95DVLN
  • Zoro # G5075283
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RTGH-CM95DVLN
Zoro #
G5075283
UPC #
203526690414
Country of Origin
Japan

Dimensions

Height (In.)
27 1/2 in
Depth (In.)
9 1/4 in
Width (In.)
18 1/2 in
Height to Top of Heater
27.5"
Manufacturers Warranty Length
5 yr on Heat Exchanger and Parts, 1 yr on Labor
Height to Top of Vent Connection
27.5"
Overall Depth
9.75 in
Overall Width
18.5 in
Overall Height
27.5 in
Gas Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in
Overall Dimensions - H x W x D
27.5 in x 18.5 in x 9.75 in
Manufacturer Warranty Length
1 yr Labor, 5 yr Heat Exchanger, 5 yr Parts

Details

Item - Water Heaters
Gas Tankless Water Heater
Fuel Type - Water Heaters
Natural Gas
BtuH - Water Heaters
199,900
Ignition Type - Water Heaters
Electronic
GPM @ 45F Rise - Water Heaters
8.4
Fuel Connection - Water Heaters
3/4 in
Water Connection - Water Heaters
3/4 in
Energy Factor - Water Heaters
0.96
Type
indoor
BtuH
199,900
GPM @ 90F Rise
4.2
For Use With
Water
Residential / Commercial
Commercial
Gas Connection
3/4"
Item
Gas Tankless Water Heater
Fuel Type
Natural Gas
Voltage
120 VAC
Temp. Range
85 degrees to 185 degrees F
Includes
Control Cable, Manifold
GPM @ 45°F Rise - Water Heaters
8.4
Compliance
AHRI Certified, CSA Certified
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Vent Type
Power Vent
Ignition Type
Electronic
Energy Factor
0.96
Standards
AHRI Certified, AIA, Canada CSA, ECO Friendly, Energy Star, LEED Point=2, US CSA (Star)
Cold Inlet Type
MNPT
Default Temperature
120 Degrees F
Maximum Heating Capacity
199,000 BTU/ft/sq ft/hr/ Degrees F
Hot Outlet Connection Gender
Male
Condensing System
High Efficiency
Low NOx Rating
Includes California Low NOx Compliant Burner
Temperature Range
100 Degrees F to 120 Degrees F
Low NOx
Yes
Maximum Flow Rate
9.5 gpm
Thermal Efficiency
96 %
Features
Digital Display, Freeze Protection to -30F, High Altitude Capability up to 8,400 ft, Self-Diagnostic System
Gas Inlet Gender
Male
Cold Inlet Gender
Male
Mounting Type
Wall Mounting
Minimum Heating Capacity
11,000 BTU/ft/sq ft/hr/ Degrees F
Minimum Delivered Temperature
100 Degrees F
Energy Efficiency
High-Efficiency Condensing (90% or More)
Maximum Water Pressure
150 psi
Operating Voltage
120V AC
Condensing
Yes
Minimum Flow Activation
0.26 gpm
Included Valves
Shutoff
Market
Commercial
Environment
Indoor
Control Type
Remote Control
Maximum Delivered Temperature
120 Degrees F
WiFi Enabled
Yes
Mounting Orientation
Horizontal, Vertical
Gas Inlet Type
MNPT
Minimum Water Pressure
14 psi
Hot Outlet Type
MNPT
GPM @ 45°F Rise - Water Heaters
8.4

Description

Gas Tankless Water Heater, Fuel Type Natural Gas, Low NOx Yes, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 9.5 gpm, Maximum Heating Capacity 199,000 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.26 gpm, Overall Depth 9.75 in, Overall Height 27.5 in, Overall Width 18.5 in, Maximum Delivered Temperature 120 Degrees F, Minimum Delivered Temperature 100 Degrees F, Thermal Efficiency 96 Percent, Condensing Yes, Environment Indoor, Market Commercial, Cold Inlet Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.