This item is Discontinued.

Rheem 18 1/2 in " x 9 3/4 in " x 27 1/2 in " Gas Tankless Water Heater ,  RTGH-84DVLN-2

18 1/2 in " x 9 3/4 in " x 27 1/2 in " Gas Tankless Water Heater , (Discontinued)

  • Mfr # RTGH-84DVLN-2
  • Zoro # G3037598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTGH-84DVLN-2
Zoro #
G3037598
UPC #
020352694900
Country of Origin
Japan

Dimensions

Depth (In.)
9 3/4 in
Height (In.)
27 1/2 in
Width (In.)
18 1/2 in
Draft Hood Size (In.)
3
Manufacturers Warranty Length
12 yr Limited Warranty on Heat Exchanger, 5 yr on Parts, 1 yr on Labor
Overall Dimensions - H x W x D
27.5 in x 18.5 in x 9.75 in
Manufacturer Warranty Length
1 yr Labor, 12 yr Heat Exchanger, 5 yr Parts
Overall Height
27.5 in
Overall Width
18.5 in
Vent Connection Size
3 in; 2 in
Gas Inlet Size
3/4 in
Overall Depth
9.75 in
Cold Inlet Size
3/4 in

Details

Item - Water Heaters
Gas Tankless Water Heater
Fuel Type - Water Heaters
Natural Gas
BtuH - Water Heaters
11,000 to 199,900
Ignition Type - Water Heaters
Electronic
GPM @ 45F Rise - Water Heaters
6.7
Fuel Connection - Water Heaters
3/4 in
Water Connection - Water Heaters
3/4 in
Energy Factor - Water Heaters
0.94
Type
Tankless
Standards
AHRI Certified, AIA, Canada CSA, cUPC, ECO Friendly, LEED Point=2, US CSA (Star)
Item
Gas Tankless Water Heater
GPM @ 45°F Rise - Water Heaters
6.7
For Use With
Water
Compliance
AHRI Certified, CSA Certified
Ignition Type
Electronic
Energy Factor
0.93
Green Environmental Attribute
Residential Gas Heater Has Energy Factor Of = 0.67, Electric = 0.92
Includes
10 ft Thermostat Wire, Digital Remote Control
Vent Type
Direct Vent
Fuel Type
Natural Gas
Operating Voltage
120V AC
Low NOx Rating
Includes California Low NOx Compliant Burner
WiFi Enabled
Yes
Condensing System
High Efficiency
Control Type
Remote Control
Minimum Flow Activation
0.4 gpm
Thermal Efficiency
93 %
Temperature Range
85 Degrees F to 140 Degrees F
Market
Residential
Energy Efficiency
High-Efficiency Condensing (90% or More)
Maximum Flow Rate
8.4 gpm
Features
Self-Diagnostic System, Stainless Steel Condensing Heat Exchanger
Minimum Heating Capacity
11,000 BTU/ft/sq ft/hr/ Degrees F
Maximum Delivered Temperature
140 Degrees F
Condensing
Yes
Maximum Heating Capacity
157,000 BTU/ft/sq ft/hr/ Degrees F
Minimum Delivered Temperature
85 Degrees F
Environment
Indoor
Low NOx
Yes

Description

Gas Tankless Water Heater, Fuel Type Natural Gas, Low NOx Yes, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 8.4 gpm, Maximum Heating Capacity 157,000 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.4 gpm, Overall Depth 9.75 in, Overall Height 27.5 in, Overall Width 18.5 in, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 85 Degrees F, Thermal Efficiency 93 Percent, Condensing Yes, Environment Indoor, Market Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.