19.9 gal, 120V, 16.7 A Amps, Residential Electric Water Heater

  • Mfr # PROE20 1 RH POU

  • Zoro # G9984116


product price:  $820.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Amps AC
16.7 A
Total Watts
2,000 W
Overall Height - Water Heaters
25 1/4 in
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PROE20 1 RH POU
Zoro #
G9984116
UPC #
020352615745
Country of Origin
United States

Dimensions

Overall Height - Water Heaters
25 1/4 in
Height to Top of Vent Connection
25.25"
Jacket Dia.
19 3/4 in
Height to Cold Side Connection
5 in
Height to Hot Side Connection
22 3/4 in
Height to Top of Heater
25.25"
Overall Height
25.25 in
Manufacturers Warranty Length
6 yr Limited Tank and Parts
Manufacturer Warranty Length
6 yr Limited Tank and Parts
Tank Diameter
19.75 in
Height to T and P Valve
21.75 in
Tank Height
25.25 in
Height to Cold Inlet
5 in
Height to Hot Outlet
22.75 in
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in

Details

Item
Electric Water Heater
Voltage
120V
Amps AC
16.7 A
Total Watts
2,000 W
Phase
Single
Water Heater Design
Point-of-Use
Tank Capacity
19.9 gal
Residential / Commercial
Residential
Max. Pressure
150 psi
Commercial / Residential
Residential
Tank Capacity - Plumbing
19.9 gal
Features
Wall Bracket
Standards
National Appliance Energy Conservation Act Compliant, UL Listed
Vent Type
Standard
Number of Elements
1
Fuel Type
Electric
Item - Water Heaters
Electric Water Heater
Voltage - Water Heaters
120
Recovery @ 90 F Rise
9.0 gph
Compliance
AHRI, Low Lead Compliant, UL
Connection Location
Side
Temp. Range
120 Degrees to 160 Degrees F
Phase - Water Heaters
1
Water Connection
3/4 in NPT
Includes
T and P Valve
Mounting Type
Wall Mounting
Minimum Wattage
2,000 W
Cold Inlet Type
NPT
Market
Residential
Water Connection Location
Side
Power Consumption
2,000 W
Included Valves
Temperature and Pressure Relief
Recovery Rate @ Rise
9 gph @ 90 Degrees F
Operating Voltage
120V AC
Automatic Thermostat
Yes
Maximum Recovery Flow Rate
20 gph @ 40 Degrees F
Element Material
Stainless Steel
Thermal Efficiency
Not Rated
Hot Outlet Type
NPT
Current
16.7 A
Overheat Protection
Yes
Maximum Water Pressure
150 psi

Description

Electric Water Heater, Operating Voltage 120V AC, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 20 gph @ 40 Degrees F, Overall Height 25.25 in, Power Consumption 2,000 W, Tank Capacity 19.9 gal, Tank Diameter 19.75 in, Market Residential, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 16.7 A, Element Material Stainless Steel, Features Wall Bracket, Height to Cold Inlet 5 in, Height to Hot Outlet 22.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.