Zoro Homepage

28 gal Electric Water Heater, Single, Three Phase 30 in H

  • Mfr # ELDS30-FTB

  • Zoro # G804319466


product price: $2,309.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Commercial / Residential
Commercial
Tank Capacity
28 gal
Phase
Single, Three
Total Watts
12,000 W
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELDS30-FTB
Zoro #
G804319466
UPC #
020352684062
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
23 in
Overall Width
23 in
Overall Height - Water Heaters
30 in
Manufacturers Warranty Length
1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr
Cold Inlet Size
3/4 in
Manufacturer Warranty Length
1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr
Hot Outlet Size
3/4 in
Tank Diameter
23 in
Overall Depth
23 in

Description

Electric Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 40,946 BtuH, First Hour Rating 43 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 30 in, Power Consumption 12,000 W, Tank Capacity 28 gal, Tank Diameter 23 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.92, Hot Outlet Size 3/4 in, Hot Outlet Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.