30 gal, 208V, 28.8 A Amps, Commercial Electric Water Heater

  • Mfr # EGSP30-C
  • Zoro # G9984046
product price: 
$
2,122.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V
Amps AC
28.8 A
Height to T and P Opening
23 in
Standards
CSA Certified, UL Listed
Total Watts
6,000 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGSP30-C
Zoro #
G9984046
UPC #
020352664965
Country of Origin
United States

Dimensions

Height to T and P Opening
23 in
Dia./Thread Size
3/4"
Height to Hot Side Connection
23 1/8 in
Overall Height - Water Heaters
32 in
Height to Cold Side Connection
3 in
Overall Height
32 in
Jacket Dia.
22 1/4 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to Top of Vent Connection
32"
Height to Top of Heater
32"
Connection Size
3/4"
Overall Width
22.3 in
Height to Cold Inlet
3 in
Height to Hot Outlet
23.1 in
Height to T and P Valve
23 in
Tank Diameter
23 in
Cold Inlet Size
3/4 in
Manufacturer Warranty Length
3 yr Limited

Details

Item
Electric Tank Water Heater
Voltage
208V
Amps AC
28.8 A
Standards
CSA Certified, UL Listed
Total Watts
6,000 W
Industry Type
Commercial
Tank Capacity
30 gal
Compliance
AHRI, Low Lead Compliant, UL
Fuel Type
Electric
Recovery @ 100 F Rise
24 gph
Item - Water Heaters
Electric Water Heater
Tank Capacity - Plumbing
30.0 gal
Number of Elements
1
Phase
Single
Water Heater Design
Whole House
Connection Location
Side
Commercial / Residential
Commercial
System of Measurement
Inch
Vent Type
Standard
Max. Pressure
150 psi
Includes
Factory-Installed T&P Valve
Recovery @ 140 F Rise
17 gph
Recovery @ 120 F Rise
20 gph
Voltage - Water Heaters
208
Phase - Water Heaters
1
Features
Automatic Thermostat, High Efficiency Heating Element, Over Temperature Protector
Temp. Range
110 Degrees to 170 Degrees F
Water Connection
3/4 in NPT
Recovery @ 90 F Rise
27.0 gph
Connection Type
NPT
Residential / Commercial
Commercial
Equivalent BtuH
20,473 BtuH
Recovery Rate @ Rise
17 gph @ 140 Degrees F, 20 gph @ 120 Degrees F, 24 gph @ 100 Degrees F, 30 gph @ 80 Degrees F, 41 gph @ 60 Degrees F
Water Connection Location
Side
Thermostat Mounting
Surface
Tank Insulation Material
Polyurethane
Market
Commercial
Cold Inlet Type
NPT
Environment
Indoor
Maximum Delivered Temperature
170 Degrees F
Minimum Delivered Temperature
110 Degrees F
Operating Voltage
208V AC
Power Consumption
6,000 W
Current
28.8 A
Thermal Efficiency
95 %
Tank Outer Shell Finish
Porcelain Enamel
Maximum Water Pressure
150 psi
Maximum Recovery Flow Rate
61 gph @ 40 Degrees F
Included Valves
Temperature and Pressure Relief
Element Material
Copper, Magnesium Oxide
Mounting Type
Wall Mounting
Tank Outer Shell Material
Steel
Automatic Thermostat
Yes
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Operating Voltage 208V AC, Phase Single, Equivalent BtuH 20,473 BtuH, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 61 gph @ 40 Degrees F, Overall Height 32 in, Power Consumption 6,000 W, Tank Capacity 30 gal, Tank Diameter 23 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 28.8 A, Element Material Copper, Magnesium Oxide, Environment Indoor, Height to Cold Inlet 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews